https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154688-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhREpqTDJnMk1TOHhNREk1TXpRNU1EWXhORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRMk9EaGZNekF3ZURNd01DNXFjR2N8ODBjMWMwZDFkMzAwMDEyOGM3NzE1ZjQxMTMzOWRmOThjZDVjYzQ3MzJhNTI4ZGMxZTM4MmE4NGUyNGE5MzkyZg
CHINA DOMESTIC
CHINA DOMESTIC
HCY-180W8
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 HCY-180W8 ; 空气净化装置/滤芯
Mist Collector; 4HP Power; 380VAC at 50HZ Output Voltage; 3 Phase; 1800M3/H Maximum Air Flow Rate; Polyester Primary Filter; Polyester and Fiberglass Secondary Filter; 200MM Suction Port Diameter; 0.6" Drainage Port
制造商部件号
国产 HCY-180W8
BDI部件号
25154688
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/HCY-180W8/p/25154688
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
69.85
Product Group - BDI
F02170
名称
Collector
关键字串
Mist
重量/磅
154
产品明细
Mist Collector
产品规格
4HP Power; 380VAC at 50HZ Output Voltage; 3 Phase; 1800M3/H Maximum Air Flow Rate; Polyester Primary Filter; Polyester and Fiberglass Secondary Filter; 200MM Suction Port Diameter; 0.6" Drainage Port
详细描述
Mist Collector; 4HP Power; 380VAC at 50HZ Output Voltage; 3 Phase; 1800M3/H Maximum Air Flow Rate; Polyester Primary Filter; Polyester and Fiberglass Secondary Filter; 200MM Suction Port Diameter; 0.6" Drainage Port