NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
234 0891 100
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
Description
234 0891 100 NYLON TUBE ; 0.17" ID X 1/4" OD X 100' L 450 PSI
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Natural; 450 PSI | 31.02 Bar Operating Pressure
Part #
234 0891 100
BDI #
21451285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/234-0891-100/p/21451285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.52
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
450 PSI | 31.02 Bar
Typical Use
Air Lines | Beverage | Chemicals | Conduit | Food | Hospitals | Instrumentation | Laboratory
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Nylon; Natural; 450 PSI | 31.02 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.17 Inch | 4.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh