https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964270-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NHxpbWFnZS9qcGVnfGFHSTBMMmhoWmk4eE1ETTNNelU1TWpRME9UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TnpCZk16QXdlRE13TUM1cWNHY3wyMmExYTYxYmFjOWIzMzdjNTNjNWI0M2ExNThlNGQxY2Q3YzIyNGRhZTBhN2ZjODRmYjNlOGNiN2ZkYjUyODAx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26964270-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NHxpbWFnZS9qcGVnfGFHSTBMMmhoWmk4eE1ETTNNelU1TWpRME9UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOalF5TnpCZk16QXdlRE13TUM1cWNHY3wyMmExYTYxYmFjOWIzMzdjNTNjNWI0M2ExNThlNGQxY2Q3YzIyNGRhZTBhN2ZjODRmYjNlOGNiN2ZkYjUyODAx
WEATHERHEAD
WEATHERHEAD
4245-0330-1000
WEATHERHEAD WEATHERHEAD
描述
WEATHERHEAD 4245-0330-1000
Air Brake Tubing; 0.12" Inside Diameter; 3/16" Outside Diameter; 1000' Length; 0.04" Wall Thickness; Polyamide; Black; UV Stabilized; Extruded; Ink Jet Lay Line Style; 3/4" Minimum Bend Radius; 300PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
制造商部件号
4245-0330-1000
BDI部件号
26964270
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/4245-0330-1000/p/26964270
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Air Brake
重量/磅
7.1
产品明细
Air Brake Tubing
产品规格
0.12" Inside Diameter; 3/16" Outside Diameter; 1000' Length; 0.04" Wall Thickness; Polyamide; Black; UV Stabilized; Extruded; Ink Jet Lay Line Style; 3/4" Minimum Bend Radius; 300PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
详细描述
Air Brake Tubing; 0.12" Inside Diameter; 3/16" Outside Diameter; 1000' Length; 0.04" Wall Thickness; Polyamide; Black; UV Stabilized; Extruded; Ink Jet Lay Line Style; 3/4" Minimum Bend Radius; 300PSI Maximum Working Pressure; 1200PSI Minimum Burst Pressure; -65 to 200 Degree F Working Temperature
