AEROQUIP
AEROQUIP
PT24004NA-100
AEROQUIP AEROQUIP
Description
PT24004NA-100
Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 200 PSI - 14 Bar Operating Pressure
Part #
PT24004NA-100
BDI #
21500772
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/PT24004NA-100/p/21500772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183004
Weight / Kilogram
0.23
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-40 To 135 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 600 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh