Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS1075B-100-X3 https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2NXxpbWFnZS9qcGVnfGFEUmhMMmhpTWk4eE1EazRORFF3TXpRek5UVTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpMWDFSVFh6TXdNSGd6TURBdWFuQm58ZDRkMjA2ZGRlOTVlNTc0MzlmMjdiZjdkNDdkODU0ZjAxNmVjYzVmMjM4MzVkMTU4YWUxMzQ4ZmY1NmQzMGFmNg
18612728 Tubings 

SMC SMC

TS1075B-100-X3

Description

TS1075B-100-X3 ; TS SOFT NYLON TUBING

Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure

Part #

TS1075B-100-X3

BDI #
18612728

Details

279.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 279.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
4.965
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 56 Hardness | Minimum Bending Radius 27 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
10.93735
Long Description
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; Nylon; Black; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.295 Inch | 7.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh