

CONTINENTAL
CONTINENTAL
3/4INX50FT PYROFLEX HOT TAR WAND
CONTINENTAL CONTINENTAL
Description
3/4IN PYROFLEX HOT TAR WAND HOSE ; POR NON-RETURNABLE 50FTL 400 MOQ
Petroleum Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/4INX50FT PYROFLEX HOT TAR WAND
BDI #
24572211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX50FT-PYROFLEX-HOT-TAR-WAND/p/24572211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.307
EAN
0037256494642
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Asphalt Crack Filling Applicator | Dispensing Service
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Ply Steel Wire Spiral | Flame-Retardant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
32
Long Description
Petroleum Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh