AEROQUIP
AEROQUIP
GH681-4
AEROQUIP AEROQUIP
Description
GH681-4 HYDRAULIC HOSE ; SINGLE WIRE BRAID RUBBER
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Part #
GH681-4
BDI #
23907491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH681-4/p/23907491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0678146072436
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
General Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Spiral Braid | Burst Pressure 13050 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.11
Long Description
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Outside Diameter
0.47 Inch | 11.938 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh