https://www.bdiexpress.com/medias/INDKURHOSEXX-K3155-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFHWTRMMmd3WXk4eE1EYzJPVFU0T1RZek16QTFOQzlKVGtSTFZWSklUMU5GV0ZoZlN6TXhOVFZmVkZKUVh6TXdNSGd6TURBdWFuQm58MWZkYjVkN2ZhNDk4NDZjMWJhODk0NzYzZmFmYTYyZGUxMDExNjNkMThiNzU1MTVjZmFlN2U0YTZkNzBjZjgwYQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-K3155-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFHWTRMMmd3WXk4eE1EYzJPVFU0T1RZek16QTFOQzlKVGtSTFZWSklUMU5GV0ZoZlN6TXhOVFZmVkZKUVh6TXdNSGd6TURBdWFuQm58MWZkYjVkN2ZhNDk4NDZjMWJhODk0NzYzZmFmYTYyZGUxMDExNjNkMThiNzU1MTVjZmFlN2U0YTZkNzBjZjgwYQ
KURIYAMA
KURIYAMA
K3155-06X500R
KURIYAMA KURIYAMA
描述
KURIYAMA K3155-06X500R
Food and Beverage Hose; 3/8" Inside Diameter; 19/32" Outside Diameter; 500' Length; 7/64" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Reel Package
制造商部件号
K3155-06X500R
BDI部件号
27278891
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/K3155-06X500R/p/27278891
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0082235307565
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Food and Beverage
产品明细
Food and Beverage Hose
产品规格
3/8" Inside Diameter; 19/32" Outside Diameter; 500' Length; 7/64" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Reel Package
详细描述
Food and Beverage Hose; 3/8" Inside Diameter; 19/32" Outside Diameter; 500' Length; 7/64" Wall Thickness; PVC; Crystal Clear; Polyester Braid Reinforcement; Reel Package
