https://www.bdiexpress.com/medias/INDXXXXXXXXX-27270118-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzR8aW1hZ2UvanBlZ3xhR1poTDJnMk9DOHhNRE0zTXprM05UWXpPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamN5TnpBeE1UaGZNekF3ZURNd01DNXFjR2N8NTRkMDUyZTUzN2ZhNmFjNmM3ZDRjZGM5Y2MyOGM1NjE4ZDA3NTEzNDMyYjA5OThhMmU3MTEzMTZkZTBlYWE5ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27270118-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzR8aW1hZ2UvanBlZ3xhR1poTDJnMk9DOHhNRE0zTXprM05UWXpPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamN5TnpBeE1UaGZNekF3ZURNd01DNXFjR2N8NTRkMDUyZTUzN2ZhNmFjNmM3ZDRjZGM5Y2MyOGM1NjE4ZDA3NTEzNDMyYjA5OThhMmU3MTEzMTZkZTBlYWE5ZA
KURIYAMA
KURIYAMA
K3550-06X300
KURIYAMA KURIYAMA
描述
KURIYAMA K3550-06X300
Food and Beverage Hose; 3/8" Inside Diameter; 19/32" Outside Diameter; 300' Length; PVC; Clear; Spiral Polyester Yarn Reinforcement; Oil Resistant
制造商部件号
K3550-06X300
BDI部件号
27270301
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/K3550-06X300/p/27270301
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0082235322420
重量 / Kilogram
12.25
Product Group - BDI
F02192
名称
Hose
关键字串
Food and Beverage
重量/磅
30
产品明细
Food and Beverage Hose
产品规格
3/8" Inside Diameter; 19/32" Outside Diameter; 300' Length; PVC; Clear; Spiral Polyester Yarn Reinforcement; Oil Resistant
详细描述
Food and Beverage Hose; 3/8" Inside Diameter; 19/32" Outside Diameter; 300' Length; PVC; Clear; Spiral Polyester Yarn Reinforcement; Oil Resistant
