

KURIYAMA
KURIYAMA
OF10-400X660
KURIYAMA KURIYAMA
Description
OF10-400X660 HOSE ; 10 NIT/PVC 4"X660' 660FT/RLL
Discharge Hose; 4" Nominal Size; 4.2" Inside Diameter; 660' Length; 3/32" Wall Thickness; PVC/Nitrile Inner Tube; Polyester Reinforcement; Rubber Outer Material; Black
Part #
OF10-400X660
BDI #
27270391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/OF10-400X660/p/27270391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
212.73
EAN
0082235322706
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
462
Product Detail
Discharge Hose
Product Specification
4" Nominal Size; 4.2" Inside Diameter; 660' Length; 3/32" Wall Thickness; PVC/Nitrile Inner Tube; Polyester Reinforcement; Rubber Outer Material; Black
Long Description
Discharge Hose; 4" Nominal Size; 4.2" Inside Diameter; 660' Length; 3/32" Wall Thickness; PVC/Nitrile Inner Tube; Polyester Reinforcement; Rubber Outer Material; Black