https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PF0018 WKŁAD DO F0018 -SDL39898
23237116 Hose Flexible Tubing And Assemblies 

BDI APPROVED BDI APPROVED

PF0018 WKŁAD DO F0018 -SDL39898

Description

BDI APPROVED PF0018 WKŁAD DO F0018 -SDL39898

Part #

PF0018 WKŁAD DO F0018 -SDL39898

BDI #
23237116
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
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.3
Product Group - BDI
F02170