

LEGRIS
LEGRIS
364PLP-4M
LEGRIS LEGRIS
描述
LEGRIS 364PLP-4M
Tube Tee; 4MM Tube Outside Diameter X 4MM Tube Outside Diameter X 4MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature
制造商部件号
364PLP-4M
BDI部件号
26960947
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/364PLP-4M/p/26960947
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.003
Product Group - BDI
F02172
名称
Tee
关键字串
Tube
产品明细
Tube Tee
产品规格
4MM Tube Outside Diameter X 4MM Tube Outside Diameter X 4MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature
详细描述
Tube Tee; 4MM Tube Outside Diameter X 4MM Tube Outside Diameter X 4MM Tube Outside Diameter; Prestolok Push-to-Connect; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature