DUFF-NORTON
DUFF-NORTON
440467C
DUFF-NORTON DUFF-NORTON
描述
DUFF-NORTON 440467C
Rotary Union; 2" NPT Thread Size; Right Hand Thread Rotation; 11-3/4" Body Length; 700RPM Speed; 250 PSI Water | 175 PSI Steam | 100 PSI Hot and Oil Pressure; Steam | Hot Oil | Water Media; Dual Flow; 375 Deg F Temperature; 9000 Series; General Purpose
制造商部件号
440467C
BDI部件号
24318636
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/440467C/p/24318636
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
11.778
Product Group - BDI
F02234
名称
Union
关键字串
Rotary
产品明细
Rotary Union
产品规格
2" NPT Thread Size; Right Hand Thread Rotation; 11-3/4" Body Length; 700RPM Speed; 250 PSI Water | 175 PSI Steam | 100 PSI Hot and Oil Pressure; Steam | Hot Oil | Water Media; Dual Flow; 375 Deg F Temperature; 9000 Series; General Purpose
详细描述
Rotary Union; 2" NPT Thread Size; Right Hand Thread Rotation; 11-3/4" Body Length; 700RPM Speed; 250 PSI Water | 175 PSI Steam | 100 PSI Hot and Oil Pressure; Steam | Hot Oil | Water Media; Dual Flow; 375 Deg F Temperature; 9000 Series; General Purpose

