

GATES
GATES
4G-6FFORX90S-TCX XBULK
GATES GATES
Description
4G-6FFORX90S-TCX XBULK HOSE COUPLING ; NON-RETURNABLE 200/PACK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 1.472" Cutoff Size; 2.496" Length0.906" Drop Size
Part #
4G-6FFORX90S-TCX XBULK
BDI #
22493337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-6FFORX90S-TCX-XBULK/p/22493337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.09
EAN
0770075529965
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
73215071
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 1.472" Cutoff Size; 2.496" Length0.906" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Xtreme Plated; O-Ring Seal Type; Swivel; No.6 FFORX End Connection Type; 1-1/16"-16 End Connection Size; 0.866" Nut Size; 1.472" Cutoff Size; 2.496" Length0.906" Drop Size