对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

59-044 https://www.bdiexpress.com/medias/SROMDANIPPLE-PIPE-BLACK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NHxpbWFnZS9qcGVnfGFERXdMMmczTWk4NU9Ua3lNVEl6TURnNE9USTJMMU5TVDAxRVFVNUpVRkJNUlY5UVNWQkZYMEpNUVVOTFh6TXdNSGd6TURBdWFuQm58ZTczNDVhYjcxZTkxZWZmODdjZTY0M2FmN2Y0ODc3NWQ4MGI1NzIzY2RkNjkwOGYwZGJhNTQ0M2E1OGIxZjgwOQ
21447546 配件/适配器 

MIDLAND METAL MIDLAND METAL

59-044

描述

MIDLAND METAL 59-044

Pipe Nipple; Extra Heavy; 3/8" Diameter; 3" Length; Black Steel; Schedule 80; 200PSI Maximum Pressure

制造商部件号

59-044

BDI部件号
21447546

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MIDLAND INDUSTRIES
最低订购量
重量 / Kilogram
0.06
Product Group - BDI
F02172
名称
Nipple
关键字串
Pipe Carbon Steel
产品明细
Pipe Nipple
产品规格
Extra Heavy; 3/8" Diameter; 3" Length; Black Steel; Schedule 80; 200PSI Maximum Pressure
详细描述
Pipe Nipple; Extra Heavy; 3/8" Diameter; 3" Length; Black Steel; Schedule 80; 200PSI Maximum Pressure