PARKER
PARKER
8-6 F5OX-S
PARKER PARKER
描述
PARKER 8-6 F5OX-S
Tube Adapter; Straight; 1/2" Male 37 Degree Flare X 9/16"-18 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; 6000PSI Maximum Dynamic Pressure
制造商部件号
8-6 F5OX-S
BDI部件号
25153004
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/8-6-F5OX-S/p/25153004
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.049
Product Group - BDI
F02172
名称
Adapter
关键字串
Tube
产品明细
Tube Adapter
产品规格
Straight; 1/2" Male 37 Degree Flare X 9/16"-18 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; 6000PSI Maximum Dynamic Pressure
详细描述
Tube Adapter; Straight; 1/2" Male 37 Degree Flare X 9/16"-18 Male SAE-ORB Thread; 90 Durometer Nitrile O-Ring; Steel; 6000PSI Maximum Dynamic Pressure