https://www.bdiexpress.com/medias/INDU-S-CAMGRV-SS-TYPDC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFEZzJMMmhoTkM4eE1EYzJOemsxTWpBeE9UUTROaTlKVGtSVkxWTmZRMEZOUjFKV1gxTlRYMVJaVUVSRFh6TXdNSGd6TURBdWFuQm58YTRkNjdiZTdhMzJjZTRjODE4NWNkNThhNTM2ZTZmMjc4NWFmNGI5OWEwMzdlYjJiZjE3NzZjODM3ZjAzNTQzMg
https://www.bdiexpress.com/medias/INDU-S-CAMGRV-SS-TYPDC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFEZzJMMmhoTkM4eE1EYzJOemsxTWpBeE9UUTROaTlKVGtSVkxWTmZRMEZOUjFKV1gxTlRYMVJaVUVSRFh6TXdNSGd6TURBdWFuQm58YTRkNjdiZTdhMzJjZTRjODE4NWNkNThhNTM2ZTZmMjc4NWFmNGI5OWEwMzdlYjJiZjE3NzZjODM3ZjAzNTQzMg
USA SEALING
USA SEALING
CGF-336
USA SEALING USA SEALING
描述
USA SEALING CGF-336
Cam and Groove Fitting, 304 Stainless Steel, Type DC, 2" Coupler Dust Cap, Type DC Cam and Groove Coupler With Dust Cap, 304 Stainless Steel is More Economical Than 316 Stainless Steel, But Slightly Less Corrosion Resistant
制造商部件号
CGF-336
BDI部件号
23751343
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/CGF-336/p/23751343
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0193005002879
重量 / Kilogram
0.585
Product Group - BDI
F02172
名称
Fitting
关键字串
Cam and Groove Hose
产品明细
Hose Cam and Groove Fitting
产品规格
Cam and Groove Fitting, 304 Stainless Steel, Type DC, 2" Coupler Dust Cap
详细描述
Cam and Groove Fitting, 304 Stainless Steel, Type DC, 2" Coupler Dust Cap, Type DC Cam and Groove Coupler With Dust Cap, 304 Stainless Steel is More Economical Than 316 Stainless Steel, But Slightly Less Corrosion Resistant