![FF2404-16-12](/medias/INDXXXXXXXXX-18208490-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwMTd8aW1hZ2UvanBlZ3xhR1V5TDJnME1DODVPREkxTmpneU16STFOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T0RRNU1GOHpNREI0TXpBd0xtcHdad3wwYTZhN2E5NDk3NjA4NTBiOGQyODgzZDI3NWVhYWI2YzcyYTM1MGYyZWZhYTEwYjA0ZGMzYTFkN2E0YjJiZmQw)
![FF2404-16-12](/medias/INDXXXXXXXXX-18208490-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwMTd8aW1hZ2UvanBlZ3xhR1V5TDJnME1DODVPREkxTmpneU16STFOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREl3T0RRNU1GOHpNREI0TXpBd0xtcHdad3wwYTZhN2E5NDk3NjA4NTBiOGQyODgzZDI3NWVhYWI2YzcyYTM1MGYyZWZhYTEwYjA0ZGMzYTFkN2E0YjJiZmQw)
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
FF2404-16-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
描述
TOMPKINS INDUSTRIES FF2404-16-12
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-7/16-12 Thread; 16 Thread Nominal Size; Male O-Ring Face Seal Thread Type
制造商部件号
FF2404-16-12
BDI部件号
21460955
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/FF2404-16-12/p/21460955
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.4
Product Group - BDI
F02172
名称
Connector
关键字串
Pipe
产品明细
Pipe Connector
产品规格
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-7/16-12 Thread; 16 Thread Nominal Size; Male O-Ring Face Seal Thread Type
详细描述
Pipe Connector; ORFS to Pipe; Steel; Straight Shape; 1-7/16-12 Thread; 16 Thread Nominal Size; Male O-Ring Face Seal Thread Type