对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

G46589-0608H https://www.bdiexpress.com/medias/INDGATCPLGXX-ACC-FTON134SPH90-G46H1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDR8aW1hZ2UvanBlZ3xhRGxtTDJnMlppOHhNRE13TkRNNE5qRXpPREUwTWk5SlRrUkhRVlJEVUV4SFdGaGZRVU5EWDBaVVQwNHhNelJUVUVnNU1GOUhORFpJTVY4ek1EQjRNekF3TG1wd1p3fGFmZmNiZTg0YTA1ZGVhMTRjMzExZjVmMjQ3MmE3OTc2YzVkMjFlNmM5YzllMDMwZjI1YTQ5MmM1NjAzNjU1YTc
1112542 配件/适配器 

GATES GATES

G46589-0608H

描述

GATES G46589-0608H

Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON134SPH End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available

制造商部件号

G46589-0608H

BDI部件号
1112542

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0770075442936
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G46589-0608H
制造商内部编号
733250505
重量/磅
0.2
产品明细
Hose Coupling
产品规格
Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON134SPH End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON134SPH End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available