

GATES
GATES
G46592-0608
GATES GATES
描述
GATES G46592-0608
Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON90 End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
制造商部件号
G46592-0608
BDI部件号
1112543
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G46592-0608/p/1112543
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075442813
重量 / Kilogram
0.06
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G46592-0608
制造商内部编号
733250385
重量/磅
0.13
产品明细
Hose Coupling
产品规格
Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON90 End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.311" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Bent Tube Configuration; 90 Deg Angle; Aluminium; O-Ring Seal Type; No.8 FTON90 End Connection Type; 3/4"-16 End Connection Size; O-Ring Specially Compounded For R134A Refrigerants Also Available