

GATES
GATES
G47535-1210S
GATES GATES
描述
GATES G47535-1210S
Hose Coupling; Polar Seal; 0.626" Hose Inside Diameter; Hose Length Extender Fitting Type; Straight Configuration; Steel; Zinc Plated; 4.25" Outside Diameter; No.10 HLE End Connection; 1.75" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
制造商部件号
G47535-1210S
BDI部件号
22493417
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G47535-1210S/p/22493417
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075724643
重量 / Kilogram
0.09
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G47535-1210S
制造商内部编号
733220385
重量/磅
0.2
产品明细
Hose Coupling
产品规格
Polar Seal; 0.626" Hose Inside Diameter; Hose Length Extender Fitting Type; Straight Configuration; Steel; Zinc Plated; 4.25" Outside Diameter; No.10 HLE End Connection; 1.75" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
详细描述
Hose Coupling; Polar Seal; 0.626" Hose Inside Diameter; Hose Length Extender Fitting Type; Straight Configuration; Steel; Zinc Plated; 4.25" Outside Diameter; No.10 HLE End Connection; 1.75" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available