CLIMAX METAL
CLIMAX METAL
ISCC-087-087-KW
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL ISCC-087-087-KW
Clamp Coupling; One-Piece; 7/8" X 7/8" Bore; 1-5/8" Outside Diameter; 2-1/2" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 15.4OZ
制造商部件号
ISCC-087-087-KW
BDI部件号
196450
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/ISCC-087-087-KW/p/196450
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044861413074
重量 / Kilogram
0.963
Product Group - BDI
M02302
名称
Coupling
关键字串
Clamp
产品明细
Clamp Coupling
产品规格
One-Piece; 7/8" X 7/8" Bore; 1-5/8" Outside Diameter; 2-1/2" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 15.4OZ
详细描述
Clamp Coupling; One-Piece; 7/8" X 7/8" Bore; 1-5/8" Outside Diameter; 2-1/2" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; With Keyway; ISCC Series; Industry Standard; Approximate Weight 15.4OZ