SMC
SMC
KQ2K07-35AS
SMC SMC
描述
SMC KQ2K07-35AS
Tube Elbow; 45 Degree; 1/4" Male OD; 1/4" NPT Port; Brass Thread; With Sealant; Orange Release Button; -100kPa to 1MPa Operating Pressure
制造商部件号
KQ2K07-35AS
BDI部件号
17945447
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/KQ2K07-35AS/p/17945447
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.015
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Elbow
产品规格
45 Degree; 1/4" Male OD; 1/4" NPT Port; Brass Thread; With Sealant; Orange Release Button; -100kPa to 1MPa Operating Pressure
详细描述
Tube Elbow; 45 Degree; 1/4" Male OD; 1/4" NPT Port; Brass Thread; With Sealant; Orange Release Button; -100kPa to 1MPa Operating Pressure