KQ2TW13-00A https://www.bdiexpress.com/medias/INDSMCFITGXX-3001A-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzZ8aW1hZ2UvanBlZ3xhR1l3TDJobFpTODVNVFkwTURjMk5EUTVPREl5TG1wd1p3fGY3NmM4NWY1NDliNDVkNWY2YzRhMjA5ZThmNzgwMDgxMjFlZjk3ZGU1NDUyNjQ5NzJlZTU1NWJkNzMwOWE4Y2I
17947298 配件/适配器 

SMC SMC

KQ2TW13-00A

描述

SMC KQ2TW13-00A

Tube Cross; Union; 1/2" Outside Diameter; Polybutylene Terephthalate and Nickel Plated Brass; With Seal; Orange POM Release Button; Air/Water Fluid; -100kPa to 1MPa Operating Pressure; -5 to 60 Degree C

制造商部件号

KQ2TW13-00A

BDI部件号
17947298

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 10

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.02
Product Group - BDI
F02172
名称
Cross
关键字串
Tube
产品明细
Tube Cross
产品规格
Union; 1/2" Outside Diameter; Polybutylene Terephthalate and Nickel Plated Brass; With Seal; Orange POM Release Button; Air/Water Fluid; -100kPa to 1MPa Operating Pressure; -5 to 60 Degree C
详细描述
Tube Cross; Union; 1/2" Outside Diameter; Polybutylene Terephthalate and Nickel Plated Brass; With Seal; Orange POM Release Button; Air/Water Fluid; -100kPa to 1MPa Operating Pressure; -5 to 60 Degree C