KQ2VT07-35AS https://www.bdiexpress.com/medias/INDSMCFITGXX-3001-US-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODN8aW1hZ2UvanBlZ3xhR05tTDJobU1TODVNVFkwTURjM05UazJOekF5TG1wd1p3fDhjMTEyMzgyNjcxYTliMmI3Nzk4YjA3YzMwMWQ0NjA1Y2FiODFkMDIwMTMxMGE5ZTJlMDE3OTFkZDk0MDE2OTc
17948059 Fittings And Adapters 

SMC SMC

KQ2VT07-35AS

Description

KQ2VT07-35AS TUBE ELBOW ; 1/4IN TUBE 1/4NPT BRASS SEALANT

Tube Triple Universal Elbow; Push to Connect Triple Universal Male Elbow; 1/4" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant

Part #

KQ2VT07-35AS

BDI #
17948059
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
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.25
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Triple Universal Elbow; Push to Connect Triple Universal Male Elbow; 1/4" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant
Long Description
Tube Triple Universal Elbow; Push to Connect Triple Universal Male Elbow; 1/4" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant