KQB2H09-N03S https://www.bdiexpress.com/medias/INDSMCFITGXX-KQB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzN8aW1hZ2UvanBlZ3xhREkxTDJoaVpDODVNVFkwTURjM05qazFNREEyTG1wd1p3fGQ2MDRmZWYzNWQ4OWI3NWE3YmU0MDc5NzA5ZGZmNzVlNjE0ZGQ1OTNmNWVhZWIxMWJlNTgzMWEyNThmZTEzZTI
17949105 配件/适配器 

SMC SMC

KQB2H09-N03S

描述

SMC KQB2H09-N03S

Tube Connector; 5/16" Male OD; 3/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal

制造商部件号

KQB2H09-N03S

BDI部件号
17949105

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.028
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
5/16" Male OD; 3/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal
详细描述
Tube Connector; 5/16" Male OD; 3/8" NPT Port; -100kPa to 1MPa Operating Pressure; Stainless Steel; Air/Water Fluid; Grease-Free; With Thread Seal