SMC
SMC
KQG2L13-N04S
SMC SMC
描述
SMC KQG2L13-N04S
Tube Elbow; 90 Degree; 1/2" Male OD; 1/2" NPT Port; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel; Air/Water/Steam Fluid; With Sealant
制造商部件号
KQG2L13-N04S
BDI部件号
17949656
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/KQG2L13-N04S/p/17949656
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 8 |
BDI- 美国 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.06
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Elbow
产品规格
90 Degree; 1/2" Male OD; 1/2" NPT Port; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel; Air/Water/Steam Fluid; With Sealant
详细描述
Tube Elbow; 90 Degree; 1/2" Male OD; 1/2" NPT Port; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel; Air/Water/Steam Fluid; With Sealant