KQG2T11-00 https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQG2T-00-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzB8aW1hZ2UvanBlZ3xhRFF6TDJoaU5pOHhNREUwTkRNMk9EQTJOalU1TUM5SlRrUlRUVU5HVkZST1IxaGZTMUZITWxSZk1EQmZNekF3ZURNd01DNXFjR2N8ZmUyNjQxMTFhYzMxNGEzY2ZiYzUyY2U5Njc1NzMxZmI2ZDM2YTEzNGJmZWQxOTExZWFmMzllNTUxMTg3Yzg5Mw
17949746 配件/适配器 

SMC SMC

KQG2T11-00

描述

SMC KQG2T11-00

Tube Union Tee; One Touch Fitting; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature

制造商部件号

KQG2T11-00

BDI部件号
17949746

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0.4
Product Group - BDI
F02172
名称
Tee
关键字串
Tube
重量/磅
0.0765
产品明细
Tube Union Tee
产品规格
One Touch Fitting; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
详细描述
Tube Union Tee; One Touch Fitting; 3/8" Tubing OD; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature