SMC
SMC
KQG2T13-N02S
SMC SMC
描述
SMC KQG2T13-N02S
Tube Branch Tee; One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
制造商部件号
KQG2T13-N02S
BDI部件号
17949843
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/KQG2T13-N02S/p/17949843
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.041
Product Group - BDI
F02172
名称
Tee
关键字串
Tube
重量/磅
0.09061
产品明细
Tube Branch Tee
产品规格
One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
详细描述
Tube Branch Tee; One Touch Fitting; 1/2" Tubing OD; 1/4" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature