BELL & GOSSETT
BELL & GOSSETT
2100 1/2IN
BELL & GOSSETT BELL & GOSSETT
描述
BELL & GOSSETT 2100 1/2IN
Pressure Reducing Valve; 1/2" Size; 250PSI Pressure; Series 2100; Cast Iron; Full Port
制造商部件号
2100 1/2IN
BDI部件号
25168130
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/2100-1-2IN/p/25168130
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Pressure Reducing
产品明细
Pressure Reducing Valve
产品规格
1/2" Size; 250PSI Pressure; Series 2100; Cast Iron; Full Port
详细描述
Pressure Reducing Valve; 1/2" Size; 250PSI Pressure; Series 2100; Cast Iron; Full Port