

APOLLO VALVES
APOLLO VALVES
87A20777
APOLLO VALVES APOLLO VALVES
Description
87A20777 BALL VALVE ; 1-1/2" FLANGED
Ball Valve; 1/2" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; PTFE; Stainless Steel
Part #
87A20777
BDI #
23037558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/87A20777/p/23037558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/2" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Seal Type
PTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
14
Long Description
Ball Valve; 1/2" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; PTFE; Stainless Steel
Overall Length
9.65 Inch | 245.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh