MEAD FLUID DYNAMICS
MEAD FLUID DYNAMICS
M4F210-08-G
MEAD FLUID DYNAMICS MEAD FLUID DYNAMICS
Description
M4F210-08-G FOOT OPERATED VALVE ; 3-PORT 2-POS 1/4IN NPT 0-120PSI
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Foot Pedal | Spring Return; 116 PSI; -4 To 158 Deg F; Aluminum
Part #
M4F210-08-G
BDI #
21967803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M4F210-08-G/p/21967803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Foot Pedal | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Operating Temperature Range
-4 To 158 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Long Description
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Foot Pedal | Spring Return; 116 PSI; -4 To 158 Deg F; Aluminum
Overall Width
5.315 Inch | 135 Millimeter
Overall Length
9.646 Inch | 245 Millimeter
Overall Height
5.236 Inch | 133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh