BOSCH REXROTH
BOSCH REXROTH
R900933076 4WREE 10 E1-50-2X/G24K31/A1V
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R900933076 4WREE 10 E1-50-2X/G24K31/A1V
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 10; 24VDC Voltage; 50LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control
制造商部件号
R900933076 4WREE 10 E1-50-2X/G24K31/A1V
BDI部件号
27567677
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/R900933076-4WREE-10-E1-50-2X-G24K31-A1V/p/27567677
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 10; 24VDC Voltage; 50LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control
详细描述
Solenoid Valve; Single Solenoid; 4 Port; 4 Way; 3 Position; Nominal Size 10; 24VDC Voltage; 50LPM Nominal Flow Rate; With Integrated Electronic; FKM Seal; 315Bar Maximum Operating Pressure; Directional Control