Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSG-4322-316-U-A120 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25069639-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1V5TDJnNVl5OHhNREEzTmpNM05qYzJNRE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3TmprMk16bGZNekF3V0RNd01DNXFjR2N8MWE0N2Y3NGU1MjA4OTBiZWU0NTMzNjIzMjA1NDlhMWM5OTI3ZmUxNTdlN2E3Nzg0ZDMxOWE3NTRhNDg0ODk1Yg
25097502 Hydraulic and Pneumatic Valves 

VERSA VALVE VERSA VALVE

VSG-4322-316-U-A120

Description

VSG-4322-316-U-A120 PNEU DIRCTNAL VALVE ; 1/4 BODY 2/4-WAY SPRING RETURN SOLENOID

Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; 200PSI Pressure; 316 Stainless Steel Material; Fluorocarbon Seal

Part #

VSG-4322-316-U-A120

BDI #
25097502

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
VERSA VALVE
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.versa-valves.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; 200PSI Pressure; 316 Stainless Steel Material; Fluorocarbon Seal
Long Description
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; 200PSI Pressure; 316 Stainless Steel Material; Fluorocarbon Seal