对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1062D01-04A https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122874-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2NHxpbWFnZS9qcGVnfGFEQmhMMmd4TlM4eE1EUXhPRFkwT1RNMk5qVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakk0TnpSZk16QXdlRE13TUM1cWNHY3w2N2EwNTRlNzI2NDZhYjI1Y2IxNTc4MzJhZDM3OTNiOTUwNjQ2N2RjYjc0NWUxNzQ5ZmFkOTBmOTEwY2Q4Yzg3
25150119 液压 

NUMATICS NUMATICS

1062D01-04A

描述

NUMATICS 1062D01-04A

Pneumatic Cylinder; 1-1/16" Bore; 4" Stroke; Double Acting; 250PSI Maximum Operating Pressure; -10 to 165 Degree F Ambient Temperature; 1/8" NPTF Port; 5/16-24 UNF-2A Male Threaded Rod; Nose Mounting; Buna N Seal; Stainless Steel Body; Stainless Steel Rod; Aluminium Piston; Aluminium Head Cap

制造商部件号

1062D01-04A

BDI部件号
25150119

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
EMERSON
最低订购量
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
1-1/16" Bore; 4" Stroke; Double Acting; 250PSI Maximum Operating Pressure; -10 to 165 Degree F Ambient Temperature; 1/8" NPTF Port; 5/16-24 UNF-2A Male Threaded Rod; Nose Mounting; Buna N Seal; Stainless Steel Body; Stainless Steel Rod; Aluminium Piston; Aluminium Head Cap
详细描述
Pneumatic Cylinder; 1-1/16" Bore; 4" Stroke; Double Acting; 250PSI Maximum Operating Pressure; -10 to 165 Degree F Ambient Temperature; 1/8" NPTF Port; 5/16-24 UNF-2A Male Threaded Rod; Nose Mounting; Buna N Seal; Stainless Steel Body; Stainless Steel Rod; Aluminium Piston; Aluminium Head Cap