WILKERSON
WILKERSON
C28-03M
WILKERSON WILKERSON
描述
WILKERSON C28-03M
Combination Unit; Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 90 CFM Flow; Standard Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range
制造商部件号
C28-03M
BDI部件号
19318067
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/C28-03M/p/19318067
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.931
Product Group - BDI
F02170
名称
Unit
关键字串
Combination
产品明细
Combination Unit
产品规格
Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 90 CFM Flow; Standard Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range
详细描述
Combination Unit; Transparent Bowl; Manual Drain; General Purpose Airline Filet Type; 90 CFM Flow; Standard Size; 150 PSIG Operating Pressure; 10.3 Bar Operating Pressure; 3/8" Port; General Purpose Regulator Type; -13 To 125 Deg F Temperature Range

