BOSTON GEAR
BOSTON GEAR
E25-25DR1-1010
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR E25-25DR1-1010
Disposable Cylinder; 2-1/2" Bore; Double End Mounting; Non Cushioned; Standard Port Position; 1" Stroke; Stainless Steel; Double Rod End; Double Acting
制造商部件号
E25-25DR1-1010
BDI部件号
178296
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/E25-25DR1-1010/p/178296
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0781711730980
重量 / Kilogram
0.454
Product Group - BDI
A03142
名称
Cylinder
关键字串
Disposable
产品明细
Disposable Cylinder
产品规格
2-1/2" Bore; Double End Mounting; Non Cushioned; Standard Port Position; 1" Stroke; Stainless Steel; Double Rod End; Double Acting
详细描述
Disposable Cylinder; 2-1/2" Bore; Double End Mounting; Non Cushioned; Standard Port Position; 1" Stroke; Stainless Steel; Double Rod End; Double Acting
