https://www.bdiexpress.com/medias/MFRGWWXXXXXX-56JV42-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4Njl8aW1hZ2UvanBlZ3xhREJrTDJnNU1pOHhNRFl4TlRjME5EVXlPRFF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVFpLVmpReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGViYzRlYWQxMmUwYzhlN2I2NjgzNzM5YzFkN2VkN2Y0MWJjMDY4NmM4YTJkYzJhMjRhOTNiNDYyM2Y1MjQ0ZTI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-56JV42-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4Njl8aW1hZ2UvanBlZ3xhREJrTDJnNU1pOHhNRFl4TlRjME5EVXlPRFF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVFpLVmpReVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGViYzRlYWQxMmUwYzhlN2I2NjgzNzM5YzFkN2VkN2Y0MWJjMDY4NmM4YTJkYzJhMjRhOTNiNDYyM2Y1MjQ0ZTI
DAYTON MANUFACTURING
DAYTON MANUFACTURING
GH30030D10
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING GH30030D10
HEAVY DUTY 2800 TO 3299 PSI OPERATING PRESSURE 3 000 PSI ELECTRIC WATER TYPE HOT STYLE CART 3.0 GPM DETERGENT INJECTION SYSTEM YES 8.0 HP VOLTS/PHASE 230/10 PUMP DRIVE DIRECT PUMP TYPE AR PISTON MATERIA
制造商部件号
GH30030D10
BDI部件号
26468645
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/GH30030D10/p/26468645
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
详细描述
HEAVY DUTY 2800 TO 3299 PSI OPERATING PRESSURE 3 000 PSI ELECTRIC WATER TYPE HOT STYLE CART 3.0 GPM DETERGENT INJECTION SYSTEM YES 8.0 HP VOLTS/PHASE 230/10 PUMP DRIVE DIRECT PUMP TYPE AR PISTON MATERIA
