

DUFF-NORTON
DUFF-NORTON
SPA6415-12
DUFF-NORTON DUFF-NORTON
描述
DUFF-NORTON SPA6415-12
Linear Actuator; 115VAC Voltage; 1500LB Load Capacity; 12" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
制造商部件号
SPA6415-12
BDI部件号
19083830
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SPA6415-12/p/19083830
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
15.89
Product Group - BDI
A03142
名称
Actuator
关键字串
Linear
产品明细
Linear Actuator
产品规格
115VAC Voltage; 1500LB Load Capacity; 12" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection
详细描述
Linear Actuator; 115VAC Voltage; 1500LB Load Capacity; 12" Stroke; ACME Screw Type; SPA Series; Heavy Duty Design; Bi-directional Spring Brake Steel Translating Tube; Zinc Chromate Plated Automatic Reset Thermal Overload Motor Protection