https://www.bdiexpress.com/medias/INDXXXXXXXXX-24993843-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MHxpbWFnZS9qcGVnfGFEa3dMMmc0TlM4eE1EYzNNVEF4TWpZeE5qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVE00TkROZk16QXdlRE13TUM1cWNHY3w4MjdmN2E1YjM0MDFiMzI3OWE2MmQ4OTc4NzhlNTgyMmVlOGY1ZmM3ZDBiNDUwMzg0NmNhYTNjZWNjNzA2ZmU5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24993843-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3MHxpbWFnZS9qcGVnfGFEa3dMMmc0TlM4eE1EYzNNVEF4TWpZeE5qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVE00TkROZk16QXdlRE13TUM1cWNHY3w4MjdmN2E1YjM0MDFiMzI3OWE2MmQ4OTc4NzhlNTgyMmVlOGY1ZmM3ZDBiNDUwMzg0NmNhYTNjZWNjNzA2ZmU5
SMC
SMC
ZPT10UGNJ30-06-A10
SMC SMC
描述
SMC ZPT10UGNJ30-06-A10 ; 气动元件/低真空机械
Vacuum Pad; 10MM Pad Diameter; Flat Type; Conductive NBR; 30MM Stroke; M10 X 1 Mounting Thread; 6MM One Touch Fitting; Vertical Vacuum Inlet Adapter; Rotating
制造商部件号
SMC ZPT10UGNJ30-06-A10
BDI部件号
24993845
详情
190.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/ZPT10UGNJ30-06-A10/p/24993845
单价(不含税)
¥190.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.21
Product Group - BDI
F02234
名称
Pad
关键字串
Vacuum
重量/磅
0.4594
产品明细
Vacuum Pad
产品规格
10MM Pad Diameter; Flat Type; Conductive NBR; 30MM Stroke; M10 X 1 Mounting Thread; 6MM One Touch Fitting; Vertical Vacuum Inlet Adapter; Rotating
详细描述
Vacuum Pad; 10MM Pad Diameter; Flat Type; Conductive NBR; 30MM Stroke; M10 X 1 Mounting Thread; 6MM One Touch Fitting; Vertical Vacuum Inlet Adapter; Rotating
