ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-840-208-228C
ENERGY FOCUS ENERGY FOCUS
描述
ENERGY FOCUS LEDFLT8-840-208-228C
G13 Medium Bi-Pin Base; 1000lm Lumens; 4000K Color Temperature; 24" Nominal Length; 8W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 125lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
制造商部件号
LEDFLT8-840-208-228C
BDI部件号
21508704
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E6%B3%A1%E5%92%8C%E7%81%AF/LED%E7%81%AF%E7%AE%A1/LEDFLT8-840-208-228C/p/21508704
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01120
产品名称
LED Tube Light
产品设计
Linear
管类型
T8
底座类型
G13 Medium Bi-Pin
额定电压:
100 to 277VAC
频率(Hz)
50/60Hz
额定功率
8W
流明
1000lm
功效
125lm/W
接头类型
Single Ended
兼容性
Direct Wire
色温
4000K
镜片种类
Clear
颜色
Neutral White
阀体材质
Aluminum
镜片材料
Polycarbonate
显色指数
80
标定寿命
50000 Hours
是否可调光 是/否
No
功率因数
0.9
工作温度范围
-20 to 50 Deg C
认证/标准
UL/cUL Classified | DLC QPL Listed | RoHS Compliant
其它特点
Non-Shunted Lamp Holder Required
类别 - BDI
LED Tube Lights
名称
Tube Light
关键字串
LED Linear
详细描述
G13 Medium Bi-Pin Base; 1000lm Lumens; 4000K Color Temperature; 24" Nominal Length; 8W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 125lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
总宽
1.024 英寸 | 26 毫米
标称长
24英寸 | 600毫米