UNI-CHAINS MFG.
UNI-CHAINS MFG.
18IN CNB-18PCT WH PP
UNI-CHAINS MFG. UNI-CHAINS MFG.
描述
UNI-CHAINS MFG. 18IN CNB-18PCT WH PP
Modular Belting; CNB Series; Flat Top Basic Construction; 1" Pitch; 18" Modular Belting Width; Polypropylene Material; White Color; Polypropylene Pin Material
制造商部件号
18IN CNB-18PCT WH PP
BDI部件号
21524646
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/%E7%BD%91%E5%B8%A6/18IN-CNB-18PCT-WH-PP/p/21524646
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belting
关键字串
Modular Mat Top
产品明细
Modular Belting
产品规格
CNB Series; Flat Top Basic Construction; 1" Pitch; 18" Modular Belting Width; Polypropylene Material; White Color; Polypropylene Pin Material
详细描述
Modular Belting; CNB Series; Flat Top Basic Construction; 1" Pitch; 18" Modular Belting Width; Polypropylene Material; White Color; Polypropylene Pin Material

