Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HP7956GT-18IN-MTW-STURN https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7956GT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI2NDV8aW1hZ2UvanBlZ3xhRFpsTDJnMlppOHhNREl3TmpjeU56WXpORGszTkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M09UVTJSMVJmTXpBd1dETXdNQzVxY0djfGEyZjE5ZmQyNjhmOTVhMjhjN2RlY2YyZjRjZDk3Y2ExYTM5MTg2Y2M3YWMyMTVhZTZiNDk0ZTg0MWQ0ODU3MWM
24960927 Modular Belting 

REXNORD REXNORD

HP7956GT-18IN-MTW-STURN

Description

HP7956GT-18IN-MTW-STURN MATTOP CHAIN ; HP-HIGH PERFORMANCE BROWN 18IN WIDE

Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material

Part #

HP7956GT-18IN-MTW-STURN

BDI #
24960927

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.167
EAN
0782934793936
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.366
Long Description
Mat Top Modular Belting; 7956; Perforated Top; 1-1/4" Pitch; 18" Modular Belting Width; Straight Running and Side Flexing; Polyester Pin Material
Modular Belting Width
18 Inch | 457.2 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh