

BDI APPROVED
BDI APPROVED
0076
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 0076
Conveyor Skate Wheel; 1/4" Bore; 1-15/16" Outside Diameter; 13/16" Length Thru Bore; Zinc Plated Steel; Labyrinth Shield Front/Rear Protection; Commercial Duty; 150LBS Load Rating
制造商部件号
0076
BDI部件号
24989962
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E5%AF%BC%E8%BD%A8/0076/p/24989962
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00121
名称
Wheel
关键字串
Conveyor
产品明细
Conveyor Skate Wheel
产品规格
1/4" Bore; 1-15/16" Outside Diameter; 13/16" Length Thru Bore; Zinc Plated Steel; Labyrinth Shield Front/Rear Protection; Commercial Duty; 150LBS Load Rating
详细描述
Conveyor Skate Wheel; 1/4" Bore; 1-15/16" Outside Diameter; 13/16" Length Thru Bore; Zinc Plated Steel; Labyrinth Shield Front/Rear Protection; Commercial Duty; 150LBS Load Rating