Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

338858 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-P816F-10

Description

VG-P816F-10 EXTRUDED GUIDE COVER ; NON-RETURNABLE UHMW-PE FLAT 10FT/BOX

Side Guide / Wear Strip; 10 Feet Long; 1" Height; 1/4" Width; UHMW

Part #

VG-P816F-10

BDI #
338858

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.029
EAN
0787405449794
Product Group - BDI
M00134
Product Name
Side Guide / Wear Strip
Length - Feet
10
Material
UHMW
Other Features
Price is per Foot / Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P816F-10
Manufacturer Internal Number
VG-P816F-10
Weight / LBS
0.115
Long Description
Side Guide / Wear Strip; 10 Feet Long; 1" Height; 1/4" Width; UHMW
Track Width
0 Inch | 0 Millimeter
Height
1 Inch | 25.4 Millimeter
Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh