Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSD48022X60 https://www.bdiexpress.com/medias/INDM-GPLYXXX-DRM-CRWN-SDTY-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1N3xpbWFnZS9qcGVnfGFHRmhMMmhsT0M4eE1ESTVOemczTWpZeE16UXdOaTlKVGtSTkxVZFFURmxZV0ZoZlJGSk5YME5TVjA1ZlUwUlVXVjlOV0ZSZk16QXdlRE13TUM1cWNHY3w0ODYyYzVlOGZlOTEzOGNkODEyMmJjYjAzYjhjNzVkZWI3Y2U4ZmYzNDE2NGFhNDAxZThjMDNmMzU1OWRjYTMy
17799249 Conveyor Pulleys 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CSD48022X60

Description

CSD48022X60 ; 48X22 SD DRUM XT60 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT60 Bushing; Standard Duty; 48" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats

Part #

697950622156

BDI #
17799249

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
509.842
EAN
0697950622156
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT60
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1123
Long Description
Conveyor Pulley; Drum; Crowned Face; 22" Face Width; Bushed Mount; MXT60 Bushing; Standard Duty; 48" Pulley Diameter; 4-15/16 To 6" Bushing Bore Range; 4-1/8" Length Thru Bore; 1 Keyseats
Bushing Bore Range
4-15/16 To 6 Inch | 125.425 To 152.4 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
22 Inch | 558.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh