https://www.bdiexpress.com/medias/INDSRNIDLRXX-C3528W-24-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTZ8aW1hZ2UvanBlZ3xhRE0yTDJoa1ppOHhNREEzTmpNek1EWXlNekF3Tmk5SlRrUlRVazVKUkV4U1dGaGZRek0xTWpoWFh6STBYek13TUZnek1EQXVhbkJufDhmNzRlYmE2NGIwZWFhODgxZDVkYTAzYmRiNTE0ZDZjNjg0ZTVlMmVkZWY0NmI0NzAxN2U5N2M3NDQyZDU0NWQ
SYNTRON
SYNTRON
C3528W-48
SYNTRON SYNTRON
描述
SYNTRON C3528W-48
Conveyor Idler Assembly; 48" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Sealed Ball Bearing; Non-Relubricatable
制造商部件号
C3528W-48
BDI部件号
25103619
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E6%89%98%E8%BE%8A/%E8%BE%93%E9%80%81%E6%9C%BA%E6%89%98%E8%BE%8A%E6%80%BB%E6%88%90/C3528W-48/p/25103619
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Assembly
关键字串
Idler Conveyor
产品明细
Conveyor Idler Assembly
产品规格
48" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Sealed Ball Bearing; Non-Relubricatable
详细描述
Conveyor Idler Assembly; 48" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Sealed Ball Bearing; Non-Relubricatable