https://www.bdiexpress.com/medias/INDSRNIDLRXX-E4628-36-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTZ8aW1hZ2UvanBlZ3xhREE0TDJnelppOHhNREEzTmpReE9Ea3pNamMyTmk5SlRrUlRVazVKUkV4U1dGaGZSVFEyTWpoZk16WmZNekF3V0RNd01DNXFjR2N8Nzg1NzE2NjYzY2U3MTgwMTBlNTA1MzUzY2FlZjdkODQ2ODgxNTkxMjZiMzM3MzViMmU0ODU5ZTI2YWEwODE0Ng
SYNTRON
SYNTRON
E4628-66
SYNTRON SYNTRON
描述
SYNTRON E4628-66
Conveyor Idler Assembly; 66" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
制造商部件号
E4628-66
BDI部件号
25098312
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E6%89%98%E8%BE%8A/%E8%BE%93%E9%80%81%E6%9C%BA%E6%89%98%E8%BE%8A%E6%80%BB%E6%88%90/E4628-66/p/25098312
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Assembly
关键字串
Idler Conveyor
产品明细
Conveyor Idler Assembly
产品规格
66" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
详细描述
Conveyor Idler Assembly; 66" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable