MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CHT12-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR 12CHT12-4
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 12 IN Dia X 12 GA Thickness; Use: Screw Conveyor
制造商部件号
12CHT12-4
BDI部件号
24871636
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/12CHT12-4/p/24871636
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
产品名称
Tubular Housing
部件描述
Dust and Weather-Tight Tubular Conveyor Housing
尺寸
12 IN Dia X 12 GA Thickness
用于
Screw Conveyor
其它特点
Conveying Material On An Incline
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Housing
关键字串
Conveyor Tubular
详细描述
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 12 IN Dia X 12 GA Thickness; Use: Screw Conveyor
