MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14TFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14TFF TROUGH FOOT ; 14" SIZE
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 16.5 IN L X 2.5 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections
Part #
14TFF
BDI #
615517
Details
32.16769001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14TFF/p/615517
Your Price
$ 32.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.157
EAN
0697950099224
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
16.5 IN L X 2.5 IN W | 0.25 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
14 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange Foot
Manufacturer Internal Number
14TFF
Weight / LBS
7
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 16.5 IN L X 2.5 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections